- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Power Relays
- /
- Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO
Shop Alternate Products
This Product is Discontinued
Dayton
Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (Discontinued)
Mfr # 1EJH9
Zoro # G3194021
This Product is Discontinued
Key Features
- DC Contact Rating - Relay 20A @ 28V
- AC Contact Rating - Relay 30A @ 277V
- Number of Pins - Relay 6
- Contact Form - Relay DPST-NO
- Mounting - Relay Bottom Flange, DIN Rail
Customers Also Purchased
- Brand Dayton
-
MFR #
1EJH9
-
Zoro #
G3194021
- UPC # 190735140215
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 1.61 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 2.68 in |
Body Height - Relay | 1.61 in |
Dimensions | 1.61"H, 1.40"W, 2.68"D |
Overall Depth | 1.61 in |
Body Depth | 2.68 in |
Body Height | 1.61 in |
Body Width | 1.4 in |
Details
Item - Relay | Enclosed Power Relay |
Coil Volts | 24V DC |
DC Contact Rating - Relay | 20A @ 28V |
AC Contact Rating - Relay | 30A @ 277V |
Number of Pins - Relay | 6 |
Contact Form - Relay | DPST-NO |
Mounting - Relay | Bottom Flange, DIN Rail |
Power Consumption - Relay | 4.0 W |
Contact Material | Silver Alloy |
Electrical Connection - Power Relay | 1/4 in Tab Terminal |
Item | Enclosed Power Relay |
Number of Poles | 2 |
Features | Coil Resistance24VDC, 350 ohm |
Contact Amp Rating (Resistive) | 30A @ 277VAC, 20A @ 28VDC |
Standards | E40944 |
HP @ 120V | 1 |
HP @ 240V | 3 |
Contact Form | DPST-NO |
Coil Rating | 4.0VA, 1.7W |
Mounting | Flange, Bottom/Din Rail |
Pins | 6 |
Electrical Connection | 1/4 in Tab Terminal |
Minimum Operating Temperature | -22 Degrees F |
Horsepower @ 120V AC | 1 hp |
Series | Dayton Power Series |
Electrical Connection Type | Tab |
Power Consumption | 4 W |
Coil Voltage | 24V DC |
Number of Pins | 6 |
Relay Mounting Style | DIN-Rail & Surface |
Horsepower @ 240V AC | 3 hp |
Motor Rated | Yes |
Mounting Style | DIN Rail & Top Flange |
For Use With | Air Handling, Elevators, HVAC Equipment, Machine Tools |
Socket Code Configurator | DIN-Rail & Surface / 6 |
Maximum Operating Temperature | 122 Degrees F |
Coil Voltage Type | DC |
Contact Rating (DC) | 20 A @ 28V |
Contact Rating (AC) | 30 A @ 277V |
Base Type | DIN Rail/Flange |
Status Indicator | No Indicator |
Description
Enclosed Power Relay, Coil Voltage 24V DC, Contact Form DPST-NO, Electrical Connection 1/4 in Tab Terminal, Number of Pins 6, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 277V, Contact Rating (DC) 20 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Body Depth 2.68 in, Body Height 1.61 in, Body Width 1.4 in, Contact Material Silver Alloy, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov