Norton Abrasives
Sanding Sheet, 11x9 In, 400 G, SC, PK50
Mfr # 66261139362
Zoro # G3194432
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade Super Fine
- Series Blue-Bak T414
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 600 G, SC, PK50 66261139360
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 500 G, SC, PK50 66261139361
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK100 66261101500
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P280 G, AlO, PK100 66261131627
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 66261139365
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6 07660705442
- NORTON ABRASIVES SANDPAPER WATRPRF320G5PK 7660748080
- NORTON ABRASIVES Paper Sheet 9 X 11 In. 220 Grit A/O 39389
- NORTON ABRASIVES SANDING SHEET 60GRT 4PK 7660768185
- NORTON CO 5 in. 36G Norzon NTN-38562
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 9A-175-180RP
- Norton Abrasives Sandpaper Sheets