Shop Alternate Products
This Product is Discontinued
Square D
Nonreversing Magnetic Motor Starter, 4X NEMA Rating, 240V AC, 3 Poles (Discontinued)
Mfr # 8536SEW21V03
Zoro # G3194807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coil Volts 240V AC
- Enclosure NEMA Rating 4X
- HP @ 3 Phase - 240V 30 hp
- Starter Type NEMA
- Action Nonreversing