Shop Alternate Products
This Product is Discontinued
Dynaquip Controls
3/4" SAE Carbon Steel Ball Valve Inline (Discontinued)
Mfr # VLE2.NK0P 3/4
Zoro # G3195595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material Carbon Steel
- Body Style Inline
- Handle Type Latching Lockout
- Max. Steam Pressure 150 psi WSP