Shop Alternate Products
This Product is Discontinued
Westward
Socket Extension, 1/2 in. Dr, 3 in. L (Discontinued)
Mfr # 1NUF8
Zoro # G3195604
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 3 in
- Finish Chrome
- Number of Pieces 1