Sti
Fire Barrier Pathway Kit, 1-1/2 In., Sq.
Mfr # EZD22
Zoro # G3196024
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/2 in
- Height 1 1/2 in
- Width Square
- Fire Rating Up to 2 hr
- Color Orange
Explore More Products
- STI Fire Barrier Pathway, Orange, 4-1/2" W EZDP44S2
- STI Fire Barrier Putty, 36 Cu In., Red SSP100
- STI Fire Barrier Putty Pad, 7-1/2x7-1/2 In. SSP4S
- STI Fire Barrier Pathway, Orange, 29" W EZD444MBS2
- STI Endothermic Firestop Sealant - White LC120W
- STI Fire Barrier Pathway, Orange, 7-1/2" H, PR EZDR400
- STI 2X3/16X12 Fire Barrier Sswblu Wrap Strip SSWBLU
- STI Preformed Restraining Collar WSC8
- STI Smoke and Acoustic Pthwy Device, 25 in. W NEZP433
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. F FG-XL95 G05
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe 2MCID
- Sti Fire Protection