Vermont Gage
Adj. Go Ring Gage, 3/8-32 UNEF 2A
Mfr # 361135010
Zoro # G3196225
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 3/8"-32
- Thread Type UNEF
- Thread Length (In.) 7/16 in
Explore More Products
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel 361153050
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A 362108510
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A 361153010
- VERMONT GAGE Adj. No Go Ring Gage, M16.0-2.00 2A 362138020
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel 361163050
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel 361135050
- VERMONT GAGE Ring Gage, 6G Class, M10 x 0.75 Thread 362123510
- VERMONT GAGE Ring Gage, 6G Class, M4.5 x 0.75 Thread 362113020
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-1/8"-18 Thread 361171030
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A 361170010
- VERMONT GAGE Ring Gage, #6-32 Size, Tool Steel 361115050
- Vermont Gage Precision Measuring Tools