Westward
Flat Chisel, 0.680 In., 12 In., Oval
Mfr # 4MGZ3
Zoro # G3196891
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.68 in
- Chisel Shank Size 0.68 in
- Chisel Shank Type Round
- Chisel Tip Width 1 in
- Chisel Collar Type Oval
Explore More Products
- WESTWARD Angled Chisel, IR, 0.500 In., 7 In. 4MHC4
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval 4MGY5
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA5
- WESTWARD Needle Set, 0.125 In., 5 In. 4MHF2
- WESTWARD Rivet Hammer V-Chisel, 0.401 In., 6-1/4 In 4MHE9
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval 4MGZ7
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA6
- URREA Chisels for air hammer 5 pc UP711K5
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit A046050
- AJAX Retainer 3300-1
- CHICAGO PNEUMATIC Needle, Type 1, PK19 P100146
- Westward Air Tool Chisels