Vermont Gage
Pin Gage Set, Minus, 0.061-0.250 In, Black
Mfr # 901200400
Zoro # G3196977
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.061 to 0.250"
- Grade Class ZZ
- Measuring Range (In.) 0.061 to 0.250
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black 901100400
- VERMONT GAGE Pin Gage, Minus, 0.1280 In, Black 911212800
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black 911203500
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 111139400
- VERMONT GAGE Pin Gage, Minus, 0.262 In, Black 911226200
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black 911203400
- VERMONT GAGE Pin Gage, Minus, 0.995 In, Black 911299500
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 14.64mm 112214640
- VERMONT GAGE Pin Gage, Minus, 0.984 In, Black 911298400
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 12.00mm 112112000
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR B-123-H1-M
- Vermont Gage Gauge Blocks and Clamps