Tough Guy
48" Handle, 4 in Dia, White, Nylon
Mfr # 2KVF4
Zoro # G3196986
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Nylon
- Handle Diameter 4 in
- Handle Color White
- For Use With 2KVE4, 2KVE5, 2KVE6, 2KVE7, 2KVE8, 2KVE9, 2KVF1, 2KVF2, 2KVF3
Explore More Products
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass 48LZ68
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass 1TZG9
- TOUGH GUY 36" Slide On Dust Mop Frame 1TZG4
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Aluminum 48LZ64
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, White, Aluminum/Plastic 48LZ08
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic 48LY93
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- STEVEO PRODUCTS SteveOnator Water Fed Pole Kit XERO Pure Revolution MAX 009-09-33
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 ED900
- QUICKIE Hardwood Handle W/Mtl Ferrule 54102
- Tough Guy Handles, Frames and Braces