Shop Alternate Products
This Product is Discontinued
Edwards Signaling
Alarm Speaker, H 1 x L 6 1/2 In (Discontinued)
Mfr # EG4R-S2
Zoro # G3197004
This Product is Discontinued
Key Features
- For Use With 1EXY5, 1EXY6, 1EXY7
- Height (In.) 1
- Length (In.) 6-1/2
- Finish Red
- Peak Output (dBA) 90 @ 2 Watts