Ntn
Cartridge Bearing, Double Seal, 50mm Bore
Mfr # 63310LLBC3/L627
Zoro # G3198124
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 50 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Explore More Products
- NTN Radial Ball Bearing, Sealed, 7.938mm Bore 608LLB/7.938PX2/5C
- NTN Radial Ball Bearing, Open, 40mm Bore Dia 6308C3
- NTN NTN 6303, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Open 6303
- NTN Radial Bearing, Double Seal, 20mm Bore 6204LLUC3/L627
- NTN NTN 6306LLU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed 6306LLU
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded 6002 2Z
- NTN NTN TMB205, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open TMB205
- NTN Radial/Deep Groove Ball Brg - 105 Mm Id X 160 Mm Od X 26 Mm W; Double Shielded 6021ZZC3
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Shielded 6302ZZNR 2A
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS 6206RS
- NSK NSK 6905ZZ CM NS7S, 6900 Series Ball Bearing 6905ZZ CM NS7S
- Ntn Radial Ball Bearings