Shop Alternate Products
This Product is Discontinued
Square D
Red Pilot Light Kit (Discontinued)
Mfr # 9999PL12
Zoro # G3198727
This Product is Discontinued
Key Features
- For Use With NEMA 1 Enclosure Switches (above)
- Voltage 277V AC
- Color Red
- Lamp Type Incandescent
- NEMA Rating 1