Keo

Countersink, 1 FL, 60 Deg, 3/4, HSS, Uncoated


$35.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Dia. 3/4 in
  • Shank Dia. 1/2 in
  • Material - Machining High Speed Steel
  • Finish - Machining Bright (Uncoated)
  • Shank Type - Machining Straight
See all product information