1/4 in FNPT 316 Stainless Steel Half Coupling, Class 3000, 3/4 in OD

  • Mfr # 4307001502

  • Zoro # G3199192


product price:  $4.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001502
Zoro #
G3199192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Outside Dia.
3/4"
Overall Length
11/16 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fittings Sub-Category
Couplings
Max. Steam Pressure
2810 psi @ 350 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Fitting Side B Type
NPT
Maximum Operating Pressure
Refer to Specification
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Color
Silver
Fitting Side A Type
NPT
For Pipe Schedule
160
Material Grade
316

Description

The ZORO SELECT - 4307001502 is a stainless steel half coupling that features female NPT threaded connections on both ends for pipe engagement. Constructed from 316 stainless steel, this fitting has a nominal pipe size of 1/4 inch. Maximum working pressure: 3,000 psi at 100°F; steam service pressure: 2,810 psi at 350°F. Overall length: 11/16 inch. Threads conform to ASME B1.20.1 standards, and materials meet ASTM A182 requirements with dimensions per ASME B16.11.

Key Features:

  • Material: 316 stainless steel.
  • Features female NPT threaded connections on both ends for pipe engagement.
  • Nominal pipe size: 1/4 inch with corresponding outside diameter of 3/4 inch.
  • Maximum working pressure: 3,000 psi at 100°F; steam service pressure: 2,810 psi at 350°F.
  • Overall length: 11/16 inch.
  • Standards compliance: Meets ASME B1.20.1 for threads, ASTM A182 for material, and ASME B16.11 for dimensions.
  • Does not include pre-applied thread sealant or additional seals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.