- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Harnesses
- /
- Full Body Harness, Vest Style, L, Repel(TM) Polyester, Gray
Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, Vest Style, L, Repel(TM) Polyester, Gray (Discontinued)
Mfr # 1113127
Zoro # G3199621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Gray
- Color Blue
Customers Also Purchased
- Brand 3M Dbi-Sala
-
MFR #
1113127
-
Zoro #
G3199621
- UPC # 00648250164907
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Details
Item | Full Body Harness |
Harness Sizing | L |
Harness Application | Positioning |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Harness Color | Gray |
Color | Blue |
Includes Padding | Yes |
Series | ExoFit NEX(TM) |
Webbing Material | Repel(TM) Polyester |
Chest Strap Buckles | Quick-Connect |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Hardware Material | Steel |
Leg Strap Buckles | Quick-Connect |
Adjustable | Yes |
Webbing Materials | Polyester |
Back D-Ring | Yes |
Side D-Rings | Yes |
Shoulder Strap Buckles | None |
Front D-Ring | No |
Tensile Strength | 6000 lb. |
Subpelvic Strap | Yes |
Harness D-Ring Material | Aluminum |
Features | Hybrid shoulder, back and leg comfort padding Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Body belt/hip pad with Tech-Lite(TM) aluminum side D-rings Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Protective shoulder caps Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator |
Brand and Series | 3M DBI-Sala ExoFit NEX(TM) |
RFID Equipped | Yes |
D-Ring Locations | Back, Side |
Torso Adjustment | Cam |
Padding Location | Back, Leg, Shoulder, Waist |
Webbing Coating | Uncoated |
With Belt | Yes |
Specialty Working Conditions | Not Applicable |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels, Hardware Material Steel