Parker

Connector, Carbon Steel, A-LOKxM, 1/4In


$6.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fitting Connection Type A-LOK(R) x MNPT
  • Pipe Fitting Connection Type A-LOK(R) x MNPT
  • Temp. Range -20 Degrees to 800 Degrees F
  • Compression Thread Size 7/16-20
  • Pipe Size (Fittings) 1/4"
See all product information