Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D25 (Discontinued)
Mfr # 95N/D25BR
Zoro # G3199987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size D25
- Number of D-Rings 2
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Steel, Brass