- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- Conventional or Heat Pump Thermostat, 7 Programs, 3 H 3 C, Hardwired, 24VAC
Shop Alternate Products
This Product is Discontinued
Honeywell
Conventional or Heat Pump Thermostat, 7 Programs, 3 H 3 C, Hardwired, 24VAC (Discontinued)
Mfr # T7351F2010
Zoro # G3200127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24VAC
- Stages Heat 3
- Mounting Type Horizontal
- Color Trident White
- Control Range Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
Customers Also Purchased
- Brand Honeywell
-
MFR #
T7351F2010
-
Zoro #
G3200127
- UPC # 085267307703
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 4 1/4" |
Width | 6 5/8" |
Depth | 1 7/8 in |
Overall Height | 4 1/2 in |
Overall Depth | 2 1/2 in |
Mounting Hole Diameter | 3/16 in |
Overall Width | 6 3/4 in |
Digit Size | Standard |
Details
Item | Conventional or Heat Pump Thermostat |
Voltage | 24VAC |
Stages Heat | 3 |
Mounting Type | Horizontal |
Color | Trident White |
Control Range | Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F |
System Switching | Auto-Heat-Cool-Off-Emergency |
Stages Cool | 3 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired |
750mV Compatible | No |
Programs per Week | 7 |
Display Type | LCD, Backlit |
Temp. Settings per Day | 4 |
Low Battery Indicator | No |
Includes | Subbase |
Fan Switching | Auto-on |
WiFi Capability | No |
Key Pad Lockout | Yes |
Features | Key Pad Programming |
Display Color | Green |
Terminal Designations | RH, RC, Y1, Y2, Y3, W1, W2, W3, G, O/B, X, Aux, AS, OS, T3, T4, T5, T6, T7, HS, HC, HP, M, ebus |
Humidification Control | Yes |
Battery Backup | No |
For Use With | Remote Sensors, Humidity Sensors, Conventional or Heat Pump Systems |
Programmable Fan | Yes |
Remote Sensing Capability | Yes |
Footnotes | 1, 2, 8 |
Standards | cUL, FCC Part 15 Subpart J Class A, NEC Class 2, UL 873 Recognized |
Temperature Limiting | Yes |
Mounting | Horizontal |
Temporary Temperature Hold | Yes |
Temporary Program Override | Yes |
Dehumidification Control | Yes |
Type | Digital Programmable Multi Stage H/C or HP |
Control Type | Push Button |
Stages | 3H/3C Conventional, 4H/2C Heat Pump |
Occupancy Sensor | Includes Occupancy Sensor |
Number of Cooling Stages - Conventional System | 3 |
Shape | Rectangle |
Number of Heating Stages - Heat Pump System | 4 |
Compatible System Type | Heat Pump with Aux |
Fan Settings | Auto-On |
Sensor Location | Remote |
Differential Type | Fixed |
Operating Temperature Range | 30 Degrees to 110 Degrees F |
Maximum Control Temperature | 99 Degrees F |
Housing Color | White |
External Power Source | Furnace |
Temperature Scale | Fahrenheit/Celsius |
Thermostat Type | Low Voltage |
Number of Heating Stages - Conventional System | 3 |
Temperature Control Range | 40 Degrees to 99 Degrees F |
Minimum Operating Humidity | 5 % |
Number of Cooling Stages - Heat Pump System | 2 |
Changeover Type | Automatic and Manual |
Mounting Direction | Horizontal |
System/Fan Settings | Auto-Cool-Emergency Heat-Heat-Off/Auto-On |
Number of Relay Inputs | 1 |
Frequency | 50 Hz, 60 Hz |
Millivolt Compatible | No |
System Settings | Auto-Cool-Emergency Heat-Heat-Off |
Electrical Connection Type | Hardwired |
Includes Positive Off | No |
Temperature Sensitivity | +/-1 Degrees F |
Temperature Readout | Yes |
Includes Batteries | No |
Smart Connectivity | No Connectivity |
Application/Stages | Heat and Cool; 3H/3C Conventional, 4H/2C Heat Pump |
Maximum Operating Temperature | 110 Degrees F |
Operating Humidity Range | 5% to 90% RH |
Contact Rating | 20 to 30V AC |
Maximum Operating Humidity | 90 % |
Mounting Direction/Shape | Horizontal |
Minimum Control Temperature | 40 Degrees F |
Programming Capability | 365 Day Programming |
Temperature settings per day | 2 (Not Occupied Periods per Day), 2 Occupied |
Minimum Operating Temperature | 30 Degrees F |
Backlit Screen | Yes |
Backlit Screen Color | Green |
Application | Heat and Cool |
Number of Zones | 1 |
Description
Low Voltage Thermostat, Stages Heat 3, Stages Cool 3, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations AS, AUX, EBUS, G, HC, HP, HS, M, O/B, OS, RC, RH, T3, T4, T5, T6, T7, W1, W2, W3, X, Y1, Y2, Y3, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Digital, Display Color Green, Key Pad Lockout Yes, Programmable Fan Yes, Humidification Control No, Dehumidification Control Yes, Remote Sensing Capability Yes