Zoro Select
#10-32 x 1 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPRFI-1001250-100P
Zoro # G3200391
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Head Type Round
- Drive Phillips
- Drive Size #2