Westward
Blacksmith Hammer, Hickory, 4 Lb
Mfr # 6DWK3
Zoro # G3201152
$19.25
9% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 15 in
- Handle Hickory
- Head Material Carbon Steel
- Head Width 1 57/64 in
Explore More Products
- WESTWARD Engineers Hammer, Hickory, 4 Lb 6DWJ5
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel 24Z029
- WESTWARD Drilling Hammer, 4 Lb, 1 7/8 In Head Dia 2DBU6
- WESTWARD Sledge Hammer, 6 lb., 30 In, Rubber/Steel 24Z031
- WESTWARD Sledge Hammer, 14 lb., 36 In, Rubber/Steel 22XP72
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel 22XP73
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel 22XP78
- WESTWARD Cross Pein Hammer, 3-1/2 lb., 16 In, Steel 24Z040
- WESTWARD Sledge Hammer, 6 lb., 30 In, Rubber/Steel 22XP75
- STANLEY Jacketed Fiberglass Blacksmith Hammer – 2.5 lbs. 56-218
- AMPCO SAFETY TOOLS Machinist Hammer, 1-3/4 lb., 11" L H-462FG
- Westward Engineer, Drilling & Blacksmith Hammers