Shop Alternate Products
This Product is Discontinued
Proto
Combo Wrench Set, 1-5/16-2-1/2 in., 16 Pc (Discontinued)
Mfr # J1200F-HD
Zoro # G3202193
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Antislip
- Number of Pieces 16