Parker
Union, Zinc Pltd Steel, Comp, 1/4In
Mfr # 4 HBU-S
Zoro # G3202613
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Temp. Range -65 Degrees to 500 Degrees F
Explore More Products
- PARKER 1/4" Compression SS Male 90 Degree Elbow 4-4 CBU-SS
- PARKER Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In 6 FNL-S
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK 68P-8-6
- PARKER MALE STUD FIT'G 4MM X 1/8''BSPT 0105 04 10
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK 68C-4-8
- PARKER 1/2" Compression x FNPT 90 Degree Elbow P8FE6
- PARKER HI-DUTY 45 DEGREE ELBOW 179HD-4-2
- PARKER AD'R NYLON TUBE 8 X 12MM 0165 08 12
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 3/8In 6 EBU-S
- ZORO SELECT 3/8" Low Lead Brass Nut 700661-06
- PARKER Fitting, 1-1/8", Brass, MNPT 76RB-3/4-6
- Parker Compression Tube Fittings