Promotion Restriction
|
Not eligible for promotion
|
Item
|
Digital Clamp Meter
|
Digital/Analog
|
Digital
|
Max. AC Amps
|
1,000
|
Clamp Meter Jaw Style
|
Clamp On
|
Max. DC Volts
|
1,000 V
|
Max. Ohms
|
40 megaohm
|
Jaw Capacity
|
1.8 in (46 mm)
|
Temp. Range
|
-4 Degrees to 1400 Degrees F
|
Safety Rating
|
CAT III 1000V, CAT IV 600V
|
Display
|
Backlit
|
Jaw Opening
|
1.7 in
|
Max. DC Amps
|
1,000
|
Max. AC Volts
|
1,000 V
|
Calibration Frequency
|
50 to 60 Hz
|
AC Current Accuracy
|
+/-2.0% + 5 Digits
|
Thermometer Type
|
Infrared, Type K Thermocouple
|
Battery Type
|
9V
|
Capacitance
|
40
|
Auto Power Off
|
Yes
|
Operating Temp.
|
41 Degrees to 104 Degrees F
|
Diode Test
|
Yes
|
Peak Hold
|
Yes
|
Audible Continuity
|
Yes
|
Includes
|
Belt Holster, General Purpose Type K Probe, Professional CAT III-1000v Test Leads, Test Leads
|
AC Response
|
TRMS
|
Special Features
|
4000 count backlit display, Autoranging with manual range button, Features include Data Hold and Min/Max, Auto Power off, Non-contact InfraRed Temperature measurements with laser pointer, Peak hold captures inrush currents and Transients
|
Frequency Counter
|
0.001 kHz to 4 kHz
|
Data Hold
|
Yes
|
Counts
|
4,000
|
Memory
|
Max/Min
|
Auto Ranging
|
Yes
|
Standards
|
CE
|
Data Logging
|
Yes
|
Calibration Certificate
|
Not Included
|
Non-Contact Voltage Detector
|
Yes
|
Intrinsically Safe
|
No
|
Battery Access
|
Yes
|
Capacitance Measurement Resolution
|
0.001 nF
|
Maximum DC Voltage Measurement
|
1,000 V
|
AC Response Calculation
|
TRMS
|
Current Leakage Testing
|
No
|
Jaw Style
|
Clamp-Jaw
|
Maximum AC Current Measurement
|
600 A
|
Thermal Imaging
|
No
|
Maximum Storage Temperature
|
140 Degrees F
|
Basic DC Voltage Accuracy
|
+/-1.50%
|
Frequency Measurement Accuracy
|
+/-1.50%
|
Minimum Resistance Measurement
|
400 ohm
|
Maximum Capacitance Measurement
|
40,000 uF
|
Basic AC Voltage Accuracy
|
+/-1.50%
|
Basic DC Current Accuracy
|
+/-2.80%
|
Minimum Frequency Measurement
|
0.001 kHz
|
Removable Screen
|
No
|
Basic AC Current Accuracy
|
+/-2.80%
|
Features
|
Data Logging
|
Minimum DC Voltage Measurement
|
0.1 mV
|
Waterproof
|
No
|
Inrush Current Measurable
|
Yes
|
Bluetooth Compatible
|
No
|
Maximum Operating Temperature
|
104 Degrees F
|
Minimum Capacitance Measurement
|
0.001 nF
|
Batteries Included
|
Yes
|
Maximum DC Current Measurement
|
1,000 A
|
AC Voltage Measurement Resolution
|
0.1 mV
|
Parameters Measured
|
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Temperature (IR), Temperature (K)
|
Minimum Storage Temperature
|
-4 Degrees F
|
Maximum Frequency Measurement
|
4 kHz
|
DC Voltage Measurement Resolution
|
0.1 mV
|
Instrument Safety Rating
|
CAT III 1000V; CAT IV 600V
|
DC Current Measurement Resolution
|
0.1 A
|
Resistance Measurement Accuracy
|
+/-3.50%
|
Display Type
|
Backlit
|
Minimum Operating Temperature
|
41 Degrees F
|
Maximum Resistance Measurement
|
40 megaohm
|
AC Current Measurement Resolution
|
0.1 A
|
Resistance Measurement Resolution
|
0.1 megaohm
|
Minimum DC Current Measurement
|
0.1 A
|
Frequency Measurement Resolution
|
0.001 kHz
|
Capacitance Measurement Accuracy
|
+/-10.00%
|
Maximum AC Voltage Measurement
|
1,000 V
|
Minimum AC Current Measurement
|
0.1 A
|
Instrument Counts
|
4,000
|
Dustproof
|
No
|
Calibration Certificate Included
|
No
|
Minimum AC Voltage Measurement
|
0.1 V
|