Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 65mm L, 10 PK (Discontinued)
Mfr # 6AY52
Zoro # G3202692
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Fastener Length 65mm
- Head Width 19mm
- Material Carbon Steel