Dayton
Unit Bearing Motor, 1/300HP, 1550 rpm, 115V
Mfr # 4YFH6
Zoro # G3202787
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 2.5 W
- HP 1/300
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V 4YFG4
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V 4YFK1
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V 4YFK2
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V 4YFH8
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V 4YFJ2
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V 4YFG7
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V 4YFG3
- EM&S Unit Bearing Motor, 16 WO, 115 Volt, Original OEM Motor ESP-L16EM1
- DAYTON Unit Bearing Motor, 1/370HP, 1550 rpm, 115V 4YFG5
- MORRILL Unit Bearing Motor, ECM, CCWLE, 1/4 In. L 5R018
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor ESP-L35EM2
- Dayton Unit Bearing Motors