Dayton
B93 V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5X477
Zoro # G3202823
$25.48
19% off
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B93
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 96"
Explore More Products
- DAYTON A70 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs 6A151
- DAYTON 4L980 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs 4L980
- DAYTON 4L280 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs 4L280
- DAYTON 5V1600 V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs 13V755
- DAYTON 5L560 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs 5L560
- DAYTON 3L230 V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs 3L230
- DAYTON 5/B100 Banded V-Belt, 103-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W291
- DAYTON 2/5V1600 Banded V-Belt, 160-3/4" Outside Length, 1-1/4" Top Width, 2 Ribs 13F924
- DAYTON 6/5V560 Banded V-Belt, 56-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs 13G047
- DAYTON 3L290 V-Belt, 29" Outside Length, 3/8" Top Width, 1 Ribs 3L290
- SUPCO Molded Cogged V Belt, BX82 BX82
- Dayton V-Belts