Colder
Elbow Insert, Acetal, Shut-Off, Barbed
Mfr # PLCD23004
Zoro # G3203225
Sold in multiples of 25 for $414.75
$414.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Body Dia. 0.63 in
Explore More Products
- COLDER 1/8" Barb Chrome Plated Brass Inline Coupler MCD1702
- COLDER Panel Mount Coupler, Acetal, Barbed, 5/16" PLC16005
- COLDER 3/8" Barb Chrome Plated Brass Panel Mount Coupler LCD16006
- COLDER 3/8" x 1/2" Barbed Inline Coupler NS4D17006
- COLDER 3/8" Hose Barb Inline Coupling PLCD1700612
- COLDER Inline Insert, Acetal, Straight-Through PLC22005
- COLDER Panel Mount Coupler, Acetal, Shut-Off PLCD16005
- COLDER 3/16" Barb Chrome Plated Brass Panel Mount Coupler MCD1603
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler MCD1704
- MERRILL Low Lead Brass Hose Barb Male Adapter RBMANL50
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee 224-8-8-6
- Colder Tube Fittings