Shop Alternate Products
This Product is Discontinued
Electri-Flex
Flex Conduit, 3/4 in., 0.827 in. ID, 100 ft (Discontinued)
Mfr # SL-12x100
Zoro # G3205212
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series SL
- Conduit Trade Size 3/4"
- Bend Radius 2"
- Length 100 ft.
- Standards RoHS & WEEE Compliant