Exair
Air Conveyor, Steel Alloy, 2 In., 75 scfm
Mfr # 152200
Zoro # G3205982
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Steel
- For Hose I.D. 2 in
- Vacuum ID 1 3/4 in
- Vacuum OD 3 1/4 in
- Vacuum Length 4 3/8 in
Explore More Products
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm 6064
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM 6082
- EXAIR Sanitary Flange Line Vac, 3" 161300-316
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" 140150
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm 6062
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm 6963
- EXAIR Sanitary Flange Line Vac Kit, 2-1/2" 163250-316
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM 6982
- EXAIR Threaded Line Vac, Aluminum, 3/4" 140075
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6081
- Exair Air Conveyors