Shop Alternate Products
This Product is Discontinued
Fantech
Blower, Inline, D/D, 309 CFM, 115 V (Discontinued)
Mfr # FRD 12-6
Zoro # G3206122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 12
- Voltage 115
- Wheel Material Plastic
- CFM @ 1.000-In. SP 133
- Speed Control 1DGV1