Tennsco
Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray
Mfr # STK-121872-1 GRAY
Zoro # G3207075
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 in
Replacement Parts
Explore More Products
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray STS-121572-3MG
- TENNSCO Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Sand STS-181860-ASD
- TENNSCO 36 W, 72 H, Putty 7218-CPY
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand STS-151872-CSD
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand DTS-121536-3SD
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Sand STS-121872-ASD
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Sand DTK-121536-1SD
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand STK-121872-3SD
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Wine CDL-121836-1 WINE
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand STS-242472-1SD
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 6 Door Ready To Assemble, Blue 254126BL
- Tennsco Wardrobe Lockers