Parker
Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size
Mfr # 4-2 RB-B
Zoro # G3207145
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 90 Elbow, Brass, 1/2 in Pipe Size, MNPT 1204P-8
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/4" Pipe Size 210P-4
- PARKER Brass Union Tee, FNPT, 1/4" Pipe Size L2203P-4
- PARKER Extruded Branch Tee, Brass, 3/8 in, NPT 2224P-6
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size 207ACBHS-2
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT 215PNL-6-35
- PARKER Hex Head Plug, Brass, 3/8" Pipe Size, MNPT 3/8 HP-B
- PARKER Pipe Nipple, Brass, 1/2 x 1/4 in, MNPTF 1/2 X 1/4 FF-B
- PARKER Expander Adapter, Brass, 1/2 x 3/4 in 3/4 X 1/2 FG-B
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size 1VEZ1
- MERIT BRASS 1/2 In. X 3 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic 2008-300
- Parker Brass Pipe Fittings