Dayton

Pump Strainer, ABS, 1-1/2 In.


$89.05
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Plastic
  • Intake Type NPT
  • Discharge Type NPT
  • Compatible Discharge Pipe Size 1 1/2 in
  • Filter Type Basket
See all product information