Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 3/8-16, 4in Base (Discontinued)
Mfr # BNYLA46-EL
Zoro # G3209263
This Product is Discontinued
Key Features
- Height 7-3/8"
- Load Capacity 3750 lb.
- Thread Size 3/8-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 4"