Apollo Valves
1-1/2" Sweat Bronze Ball Valve Inline
Mfr # 70LF-207-01
Zoro # G3209911
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1 1/2"
- Stem Type Blowout Proof
- Ball Material Chrome Plated Brass
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline 7014864
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline 7010401
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline 7650801
- APOLLO VALVES Ball Valve, Brass Body, Inline, 3/4" Pipe 77W10401A
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline 8210401
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline 70LF-102-01
- APOLLO VALVES Ball Valve, 600 psi, 1 in Pipe Size 77FLF10501
- APOLLO VALVES Ball Valve, 600 psi, 1-1/4 in Pipe Size 77FLF20601
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way 77CLF14401A
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK HA-BV121-10
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve T-703
- Apollo Valves Ball Valves