- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene
Aro
Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene
Mfr # PD30A-ASS-AAA-C
Zoro # G3211056
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$11,182.99
Item successfully saved to ''
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 275 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Customers Also Purchased
- Brand Aro
-
MFR #
PD30A-ASS-AAA-C
-
Zoro #
G3211056
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 3/4 in FNPT |
Max. Dia. Solids | 3/8 in |
Manufacturers Warranty Length | 5 yr |
Height | 32 in |
Width | 23 1/16 in |
Length | 23 1/8 in |
Overall Width | 17.7 in |
Overall Length | 23.6 in |
Overall Height | 27.9 in |
Overall Size | 23.6 in x 17.7 in x 27.9 in |
Media Discharge Size | 3 in |
Media Intake Size | 3 in |
Media Discharge Connection Size | 3 in |
Media Intake Connection Size | 3 in |
Fluid Connection Size | 3 in |
Solid Diameter (Maximum) | 0.38 in |
Air Intake Connection Size | 3/4 in |
Details
Housing Material - Pumps | Stainless Steel |
Diaphragm Material - Pumps | Santoprene(R) |
Max. Flow | 275 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 200 Degrees F |
Connection Style | NPT |
Agency Compliance | ATEX, CE, REACH, RoHS |
Max. Pressure (PSI) | 120 |
Ball Material | Santoprene(R) |
Max. Temp. | 200 Degrees F |
Manifold Connection | Single Port |
Diaphragm Material | Santoprene |
Valve Type | Ball |
Body Material | Stainless steel |
Check Seat Material | Santoprene |
Item | Double Diaphragm Pump |
Max. Operating Pressure | 120 psi |
Self-Priming Dry | 14 ft |
Operation Type | Air Operated |
Max. Flow GPM | 275 gpm |
Standards | ATEX Certified, CE Certified, NEC |
Nameplate Voltage | N |
Flow Rate @ 70 psi | 210 gpm |
Flow Rate @ 120 psi | 256 gpm |
Fluid Connection Type | NPT |
Air Inlet | 3/4 in NPTF |
Media Discharge Location | Center |
Flow Rate (Maximum) | 256 gpm |
Air Intake Connection Type | NPT |
Operating Pressure (Maximum) | 120 psi |
Pump Assembly Type | Bolt |
Priming | Self-Priming |
Flow Rate @ 40 psi | 153 gpm |
Fluid Intake Connection | 3 in NPTF |
Housing Material | 316 Stainless Steel |
Air Consumption (Maximum) | 180 scfm |
Wetted Housing Material | 316 Stainless Steel |
Media Temperature (Maximum) | 225 Degrees F |
Flow Rate @ 60 psi | 198.6 gpm |
Non-Wetted Housing Material | Aluminum |
Viscosity (Maximum) | 50,000 cps |
Media Discharge Type | NPTF |
Feet of Head (Maximum) | 289 ft |
Manifold Connection Type | NPT |
Flow Rate @ 10 psi | Not Applicable |
Flow Rate @ 90 psi | 234 gpm |
Media Intake Connection Type | NPTF |
Mounting Hardware Material | Plated Steel |
Media Intake Location | Center |
Media Discharge Connection Type | NPTF |
Air Intake Pressure (Maximum) | 120 psi |
Flow Rate @ 30 psi | Not Applicable |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water |
Flow Rate @ 50 psi | 181.5 gpm |
Fluid Discharge Connection | 3 in NPTF |
Media Intake Type | NPTF |
NPSHr | 35 ft of head |
For Use With Potable Systems | Yes |
Flow Rate @ 100 psi | 240 gpm |
Flow Rate @ 80 psi | 225 gpm |
Valve Material | Santoprene |
Valve Material | Santoprene |
Series | PX30X |
Series Family | EXP |
Port Location | Center Center |
Flow Rate @ 15 psi | Not Applicable |
Flow Rate @ 20 psi | Not Applicable |
Media Temperature (Minimum) | -40 Degrees F |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 256 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Media Intake Location Center
Replacement Parts
- $6.219% off
- $5.626% off
On page
1 of 1
Explore More Products
- ARO Diaphragm Pump, Reverse Flow, 1/2", 666053 666053-0D2-04
- ARO Pump, Diaphragm 1/2", 666053-244 666053-244
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM PD10P-APS-PAA
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 139 GPM 6662B3-311-C
- ARO AirOprDiaphPmp, NPTF, Hytrel/PP, 1/4", 41gpm 666100-3C9-C
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 156 GPM 66M250-1EB-C
- ARO Pump, Diap, 3In, Mining, 66M300-1C9-C 66M300-1C9-C
- ARO Diaphragm Pump, 666102-444-C 666102-444-C
- ARO Diaphragm Pump, 2In, 666251-9C9-C 666251-9C9-C
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 80 GPM 66M150-122-C
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene S1FB1S1WANS000.
- Aro Diaphragm Pumps