Norton Abrasives
Fiber Disc, 5x7/8, 50G, PK25
Mfr # 69957398007
Zoro # G3211573
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 50 / P50
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. 66261131534
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 69957398004
- NORTON ABRASIVES Fiber Disc, 5 in.dia., PK25 05539510684
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 69957398014
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive 69957370195
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 66623353310
- NORTON ABRASIVES 5" x 5/8"-11 speed change fibre disc 66254430118
- NORTON ABRASIVES Fiber Disc, Blue, Grit 80, 7" dia 66261137458
- NORTON ABRASIVES Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 66254425332
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/4" Mandrel 3" Aluminum Oxide Medium 10463
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 149544
- Norton Abrasives Fiber Discs