Dexter Russell
Clam Knife 3-3/8 In
Mfr # 10453
Zoro # G3211647
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knife Type Oyster Knife
Explore More Products
- DEXTER RUSSELL Flexible Pan Scraper 3 In 50401
- DEXTER RUSSELL Clip Point Parer 325 In 24323
- DEXTER RUSSELL Vent Knife 35 In 11113
- DEXTER RUSSELL Forged Broiler Fork 22 In 14130
- DEXTER RUSSELL Hamburger Trowel 4 In X 5 In 16530
- DEXTER RUSSELL Pie Knife 45 In X 225 In 31642
- DEXTER RUSSELL Blade Handle 70060
- DEXTER RUSSELL 012G8Bu 8In. Butcher Knife 04691
- DEXTER RUSSELL Duo Edge Roast Slicer 12 In 13032
- 1947KITCHEN Easy Watermelon Cutter, Slicer and Server, 2PK TI-WCAS-2PK
- RSVP INTERNATIONAL White Marble Cheese Slicer WMCS
- Dexter Russell Peelers, Cutters and Slicers