Zoro Select
Malleable Iron Coupling Class 150
Mfr # 5P551
Zoro # G3211713
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Explore More Products
- ZORO SELECT Malleable Iron Coupling Class 150 5P555
- ZORO SELECT Malleable Iron Coupling Class 150 5P552
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNA8
- ZORO SELECT Flange, Steel, Weld Neck, 1/2 in Pipe Size BULK-PF-417
- ZORO SELECT 2" x 2" x 1/2" Malleable Iron Reducing Tee 4316002244
- ZORO SELECT 2-1/2" x 2" Malleable Iron Hex Bushing 521-998BC
- ZORO SELECT Black Nipple, Welded, 1 1/4x42 793MD7
- ZORO SELECT Pipe Fittings, Plug, 1-1/4", Iron 793FJ4
- ZORO SELECT Pipe Fittings 793FG1
- ANVIL Malleable Iron Reducing Tee Class 150 0310037205
- ZORO SELECT Malleable Iron Union Class 300 1LCA5
- Zoro Select Black Pipe Fittings