Anvil
Malleable Iron Floor Flange Class 150
Mfr # 0310105002
Zoro # G3212081
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Explore More Products
- ANVIL Malleable Iron Floor Flange Class 150 0310105200
- ANVIL Cast Iron Reducing Tee Class 125 0300052206
- ANVIL Cast Iron Threaded Flange, Faced and Drilled Class 125 0308004001
- ANVIL Hex Bushing, Cast Iron, 1 1/2 x 1 in 0318907441
- ANVIL 3" x 2-1/2" Cast Iron 90 Degree Elbow 0300016003
- ANVIL Cast Iron Tee Class 125 0300032406
- ANVIL Pipe Nipple, 3/4 in, MNPT, Steel, SCH 40 Schedule, 8 in L 8700150900
- ANVIL 8700140000 .75 x 5 in. Black Pipe Nipple 238337
- ANVIL 2" Forged Steel 90 Degree Elbow 0361201809
- ZORO SELECT Black Steel Blind Flange Class 150 FLCS1RFBL200
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Floor Flange 310UPF-34
- Anvil Fittings