Hedland
Reed Switch 175 VDC
Mfr # H526-008-NC
Zoro # G3212492
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 175V DC
- Operating Temp. (F) 32 to 250
- NEMA Rating 12 and 13 (IP65)
- For Use With 1/2 in to 2 in Connection Sensored Flowmeters
- Type Form-B, Normally Closed (NC)
Explore More Products
- HEDLAND Flow Switch 115VAC H526-003
- HEDLAND Flow Switch 115VAC H526-004
- HEDLAND Flow Switch 10-30 VDC H526-005
- HEDLAND Flow Switch 10-30 VDC H526-006
- HYDROLEVEL 1100H3 24V Low Water Cutoff Auto 1100H3
- MADISON SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi M5910
- MADISON Float Switch 30 psi M3850
- BARNES Vertical Float Switch 115503BAX-GIS
- APG Kari float switch - high alarm KA-1H
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm FS5-3/4
- ZOELLER 5A 15 ft. Plastic 115/230V Pump Switch for BN267 10-0743
- Hedland Level Switches