Dayton
Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz
Mfr # 4M060BG
Zoro # G3212693
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 1,001-1,100
- No. of Speeds 2
- Voltage 208-230V AC
Explore More Products
- DAYTON Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz 3M839
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz 4M061
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz 4M225
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz 4M262BG
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz 3LU98
- DAYTON Condenser Fan Motor, 1/3 HP, 1625 rpm, 60Hz 3M265
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz 048A17O169
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz FC1066F
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 1-Ph FE1038SU
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm ORM5458BF
- YORK SOURCE1 Condenser Motor 34 HP 1110 4601 S1-6008080
- Dayton Condenser Fan Motors