Kipp
Tension Lever, 1/2-13 External Thread, 1.57"L, 0 Deg., Low Profile
Mfr # K0114.2A51X40
Zoro # G3213332
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 40.00mm
- Material Steel
- Color Black
- Height 2.26"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X35, Die Cast Zinc Black Satin, Comp: Steel K0122.2061X35
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel K0116.2081X45
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile K0114.1A41X50
- KIPP Adjustable Handle Size: 2 1/4-20X20, Plastic Red RAL 3020, Comp: Stainless Steel K0270.2A284X20
- KIPP Adjustable Handle Size: 2, 5/16-18X35, Plastic, Red RAL 3020, Comp: Steel K0269.2A384X35
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31
- KIPP Adjustable Handle Size: 2, 1/4-20X60, Plastic, Blue RAL 5017, Comp: Steel K0269.2A287X60
- KIPP Adjustable Handle, Steel, Size: 3 M10X35, Black Powder Coated, Comp: Black Oxidized K0752.3101X35
- KIPP Adjustable Handle Size: 2 1/4-20X25, Plastic Red RAL 3020, Comp: Stainless Steel K0270.2A284X25
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Red RAL 3020, Comp: Steel K0269.20684X30
- KIPP Adjustable Tension Levers low profile, internal thread, 0°, metric K0114.2121
- Kipp Hand Knobs and Wheels