Kipp
Knurled Knob Size: 1, D1= 40 D=5/16-18 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.21A3
Zoro # G3214312
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.22"
- Type Internal Thread
- Finish Matte Black
- Thread Size 5/16"-18
- Diameter 1.57"
Explore More Products
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip K0671.0500X40
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip K0160.0160XCP
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Revolving Grip, Thermoset K0162.4250XCV
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black K0155.706X20
- KIPP Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.0005
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip K0161.0125XCP
- KIPP Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M04X16, Steel Black K0797.04X16
- KIPP Disc Handwheel D1=80 Reamed Hole W Slot D2=10H7, B3=3, T=11, 4 Aluminum, Comp:Thermoset, Fixed Grip K0161.3080X10
- KIPP Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M10X50, Stainless Steel Bright K0797.110X50
- ELESA Fold-away handle, VRTP.80+IR A-5/16 VRTP+IR (inch sizes)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle K0160.2160X16
- Kipp Handwheels