Zoro Select
Globe Valve, Class 800, 1 In.
Mfr # 4371006230
Zoro # G3215046
$171.05
16% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type - Valves Socket x Socket
- Pipe Size - Valves 1"
- Shape - Globe Valves Tee
- Connection Type Socket Weld
Explore More Products
- ZORO SELECT Globe Valve, Class 800, 2 In., FNPT 4371006420
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT 4371006410
- ZORO SELECT Globe Valve, Class 800, 1/2 In. 4371006210
- ZORO SELECT Globe Valve, Class 800, 3/8 In., FNPT 4371006360
- ZORO SELECT Globe Valve, Class 800, 2 In. 4371006260
- ZORO SELECT Globe Valve, Class 800, 3/4 In. 4371006220
- ZORO SELECT Globe Valve, Class 800, 3/8 In. 4371006200
- ZORO SELECT Globe Valve, Class 800, 1/4 In. 4371006190
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In. 4371006250
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron 2981-M 2
- HAYWARD Angle Pvc Threaded 1/4In NPT Globe Valve AV10025TD
- Zoro Select Valves