Zoro Select
Rod, Aluminum, 2011, 2 In Dia x 6 Ft L
Mfr # 2EYE5
Zoro # G3215064
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T351
Explore More Products
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L 2EZB1
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 1094_72_0
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L 18033_36_0
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 1 Ft L 61R1.625-12
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L 10443_36_0
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L 18006_48_0
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L 18043_6_0
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L 6836_36_0
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L 15281_72_0
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L 10589_12_0
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L 1096_12_0
- Zoro Select Aluminum Rods