Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, M16 x 2mmx40mm, PK5 (Discontinued)
Mfr # 6FY63
Zoro # G3215475
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16 x 2mm
- Overall Length 40mm
- Drive Type Hex Socket
- Drive Size 8mm