Zoro Select
O-Ring, Viton, 33mm OD, PK10
Mfr # 1RHX7
Zoro # G3216841
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Explore More Products
- ZORO SELECT O-Ring, Viton, 32mm OD, PK10 1RHW5
- ZORO SELECT O-Ring, Dash 335, Viton, 0.21 In., PK5 U38875.018.0275
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 U38801.006.0350
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 M38801.030.0360
- ZORO SELECT O-Ring, Dash 014, Viton ETP, 0.07 In., PK5 3CRT5
- ZORO SELECT O-Ring, Dash 029, Buna N, 0.07 In., PK50 1RHD1
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 45.7mm ID, PK25 ZUSAH3.5X45.7
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 008, PK10 ZUSAV75MD008
- ZORO SELECT Viton O-Ring, 2mm Wide 48mm ID, PK5 ZUSAV2X48
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK10 U38805.012.0287
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 U38871.018.0825
- Zoro Select Individual & Bulk O-Rings