- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated
Shop Alternate Products
This Product is Discontinued
Gerber
Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (Discontinued)
Mfr # 07-43-431
Zoro # G3216866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Customers Also Purchased
- Brand Gerber
-
MFR #
07-43-431
-
Zoro #
G3216866
- UPC # 671052577002
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" |
Spout Length | 5-1/8" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Height | 2-11/16" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 1 9/16 in |
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Metal |
Flow Rate | 1.2 gpm |
Faucet Spout Shape | Low Arc |
Handle Material | Metal |
Number of Handles | 2 |
Body Material | Brass |
Flow Outlet Type | Aerator |
Standards | ASME A112.18.1/CSA B125.1, NSF 61, ANSI A117.1 |
Faucet Type | Bathroom Sink Faucet |
CEC Compliant | Non CEC Compliant |
Faucet Handle Type | Dome Lever |
Drain Style | Drain with Pop-Up Rod |
Valve Type | Compression |
Drain Type | Metal Pop Up |
Faucet Finish | Chrome |
Item | Low Arc Bathroom Faucet |
Faucet Spout | Rigid |
ADA Compliance | Yes |
Flow Outlet Type (Faucet) | Aerated |
Ligature Resistant | No |
Mounting Type - Faucet | Deck |
Commercial / Residential | Residential |
Residential / Commercial | Residential |
Series | 43-431 |
Replacement Cartridge | 5NTU8 or 5NTU7 |
Flow Outlet Type - Faucet | Aerated |
Battery Charger CEC Compliant | Non CEC Compliant |
Includes | Compression Stems with Renewable Brass Seats |
Temp. Control | Yes |
Connection | 1/2-14" NPSM |
Green Certification or Other Recognition | WaterSense Approved |
Features | Maximum Aerator at 60 psi, Lead-Free Waterways |
Material | Cast Brass |
Faucet Body Material | Brass |
Spout Reach | 5-1/8" |
Water Inlet Connection Type | NPSM |
Max. Mounting Hole Center Distance | 4 in |
Valve Type - Faucets | Hot/Cold Cartridge |
Temperature Control | Yes |
Faucet Handle Material | Metal |
Replacement Cartridge Mfr. Model Number | 0098689, 0098688 |
Faucet Activation | Manual |
Description
Item Low Arc Bathroom Faucet
- This item has been restricted from sale in the following states: CA